Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25721K 1-7/8" SDS Max Rotary Hammer with Shocks and 2-Stage Clutch

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

DeWALT D25721K 1-7/8" SDS Max Rotary Hammer with Shocks and 2-Stage Clutch

Item #: WB702190

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,511.36 Save up to 37%
Price: $ 946.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT D25721K 1-7/8" SDS Max Rotary Hammer with Shocks and 2-Stage Clutch

The D25721K 1-7/8" SDS Max Rotary Hammer with SHOCKS is a high-performance drill powered by 11 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control® technology. Table 1 OSHA Compliant

Features

  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.li>
  • 11 joules of Impact Energy provides fast drilling and chipping performance
  • Rear side handle mount delivers a better ergonomic position to the user when drilling downward
  • Compatible with DWH050K drilling dust extraction system.
  • Trigger lock on reduces user fatigue while chipping
  • 13.5 amp Motor delivers maximum performance and overload protection
  • Electronic variable speed gives the user full control of speed while drilling or chipping
  • Electronic Soft Start provides the user more control when the trigger is pulled.
  • Chipping function allows for fast demolition of walls and correction work on floors.
  • Compatible with DWH053K chiseling dust extraction system.
  • Table 1 OSHA Compliant


Product Specifications

    • CORD LENGTH8 FT
    • RATE OF IMPACT (BPM)1,260 - 2,520
    • IMPACT ENERGY11
    • CLUTCHIntegral
    • STYLERotary Hammer
    • TOOL WARRANTY3 Year
    • BRANDDeWalt®
    • SPEED (RPM)137 - 275
    • AMPS13.5
    • CHIPPINGYes
    • DESCRIPTIONSDS Max Rotary Hammer With Shocks And 2-Stage Clutch
    • MANUFACTURERS PART NUMBERD25721K
    • CHUCK SIZE"1 7/8
    • WEIGHT LBS17.5
    • TYPECorded
    • TRIGGER LOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!