Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25723K 13.5 Amp 1-7/8 in. SDS-MAX Corded Combination Hammer Drill w/ 2-Stage Clutch/E-Clutch

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

DeWALT D25723K 13.5 Amp 1-7/8 in. SDS-MAX Corded Combination Hammer Drill w/ 2-Stage Clutch/E-Clutch

Item #: WB702191

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,770.82 Save up to 37%
Price: $ 1,108.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT D25723K 13.5 Amp 1-7/8 in. SDS-MAX Corded Combination Hammer Drill w/ 2-Stage Clutch/E-Clutch

The D25723K 1-7/8" SDS Max Combination Hammer with 2-Stage Clutch/E-Clutch features the 2 Stage Clutch to give the professional optimal control during bind up situations. Reduce vibration and fatigue with Active Vibration Control® for comfort and endurance during long work periods. Table 1 OSHA Compliant


Features

  • 2 Stage Clutch and E-Clutch provides both a mechanical and electronic clutch protection for maximum torque control in a bit jam situation
  • 11 joules of impact energy provides fast drilling and chipping performance
  • Rear side handle mount delivers a better ergonomic position to the user when drilling downward
  • Compatible with DWH050K drilling dust extraction system.
  • Trigger lock on reduces user fatigue while chipping
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Electronic variable speed gives the user full control of speed while drilling or chipping
  • Electronic Soft Start provides the user more control when the trigger is pulled.
  • Chipping function allows for fast demolition of walls and correction work on floors.
  • Compatible with DWH053K chiseling dust extraction system.
  • Table 1 OSHA Compliant


Product Specifications

    • CORD LENGTH8 FT
    • RATE OF IMPACT (BPM)1,260 - 2,520
    • IMPACT ENERGY11
    • CLUTCH2 Stage & E-Clutch
    • STYLERotary Hammer
    • TOOL WARRANTY3 Year Limited
    • PACKAGE QUANTITY1
    • BRANDDeWalt®
    • SPEED (RPM)137 - 275
    • AMPS13.5
    • CHIPPINGYes
    • DESCRIPTION1-7/8" SDS Max Combination Hammer With 2-Stage Clutch/E-Clutch
    • MANUFACTURERS PART NUMBERD25723K
    • CHUCK SIZE"1 7/8
    • WEIGHT LBS17.5
    • TYPECorded
    • TRIGGER LOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!