Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25761K 15 Amp 2" Corded SDS-max Combination Concrete/Masonry Rotary Hammer w/ SHOCKS & Case

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

DeWALT D25761K 15 Amp 2" Corded SDS-max Combination Concrete/Masonry Rotary Hammer w/ SHOCKS & Case

Item #: WB702192

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,859.46 Save up to 37%
Price: $ 1,163.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT D25761K 15 Amp 2" Corded SDS-max Combination Concrete/Masonry Rotary Hammer w/ SHOCKS & Case

The D25761K 2" SDS Max Combination Hammer is a high-performance drill powered by 15.5 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control® Technology. Table 1 OSHA Compliant

Features

  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 15 amp motor provides maximum overload protection and power
  • Rear handle mount means less bending over when using tool in down drilling applications
  • Compatible with DWH050K drilling dust extraction system.
  • Trigger lock on reduces user fatigue while chipping
  • 15.5 joules of impact energy provides maximum performance in drilling and chipping
  • Electronic variable speed allows the user to control the speed of drilling or chipping while maintaining speed under load.
  • Electronic Soft Start provides the user more control when the trigger is pulled.
  • Chipping function allows for fast demolition of walls and correction work on floors.
  • Compatible with DWH053K chiseling dust extraction system.
  • Table 1 OSHA Compliant


Product Specifications

    • CORD LENGTH8 FT
    • RATE OF IMPACT (BPM)1,150 - 2,304
    • IMPACT ENERGY15.5
    • CLUTCHIntegral
    • STYLERotary Hammer
    • TOOL WARRANTY3 Year Limited
    • BRANDDeWALT®
    • SPEED (RPM)125 - 250
    • AMPS15
    • CHIPPINGYes
    • DESCRIPTIONSDS-max Combination Concrete/Masonry Rotary Hammer w/ Shocks & Case
    • MANUFACTURERS PART NUMBERD25761K
    • CHUCK SIZE"2
    • WEIGHT LBS19.1
    • IMPACT ENERGY (JOULES)15.5
    • TYPECorded
    • TRIGGER LOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!