Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DCH293B 20V MAX XR Li-Ion 1-1/8" Cordless SDS-plus Brushless L-Shape Rotary Hammer, Tool-Only

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

DeWALT DCH293B 20V MAX XR Li-Ion 1-1/8" Cordless SDS-plus Brushless L-Shape Rotary Hammer, Tool-Only

Item #: WB702196

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.30 Save up to 37%
Price: $ 458.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
20V MAX XR BRUSHLESS 1-1/8” L-SHAPE SDS PLUS ROTARY HAMMER BARE

The DCH293B 20V Max XR Brushless 1-1/8" Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and durable German engineered mechanism that delivers 3.5 joules of impact energy. With its balanced design, SHOCKS® Active Vibration Control® technology and Extreme Run Time, this hammer is ideally suited for all day use and large diameter hole drilling, even in the hardest concrete. The patented E-Clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches.The DCH293 is Dust Extraction ready for the D25304DH.

Features

  • 3.5J's of impact energy provides corded power without the cord
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Retractable utility hook for convenient hanging
  • Dust Management Ready. Use with D25304DH.
  • E-Clutch for maximum control in bind-up situations - A Perform and Protect feature.
  • DEWALT built brushless motor for all day runtime and durability
  • German Engineered for Quality and Durability


Product Specifications

    • CHUCK TYPESDS Plus
    • VOLTAGE20
    • RATE OF IMPACT (BPM)0 - 4,480
    • IMPACT ENERGY3.5
    • CLUTCHE-Clutch & Integral Mechanical Clutch
    • STYLERotary Hammer
    • CHISEL ROTATIONTrue
    • SWITCH TYPEVariable speed
    • CHARGER/BATTERIESSold Separately
    • TOOL WARRANTY3 Year Limited
    • BRANDDeWalt®
    • SPEED (RPM)0 - 1,000
    • CHIPPINGYes
    • DESCRIPTION20V MAX XR BRUSHLESS 1-1/8” L-SHAPE SDS PLUS ROTARY HAMMER
    • MANUFACTURERS PART NUMBERDCH293B
    • CHUCK SIZE"1 1/8
    • WEIGHT LBS8.2 LBS
    • KITBare Tool
    • TYPECordless
    • SPEED RPM0-1000 RPM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!