Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 9072-22 1/2" VSR Impact Wrench W/ Case and 6 Sockets
See all 5 items in product family

Milwaukee 9072-22 1/2" VSR Impact Wrench W/ Case and 6 Sockets

Item #: WBB243273

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 38%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
This model features a QUIK-LOK® cord, pin-detent system to securely retain sockets or adapters, and a variable speed reversing switch for added control in drilling applications or driving lag-bolts. Delivering 300 ft. lbs. of torque and weighing only 6 pounds, this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
  • 10 ft. QUIK-LOK® 2-wire cord
  • 300 ft. lbs. of torque - more torque saves time
  • AC-only variable speed reversing switch with speed setting dial
  • Powerful 7.0 amp motor, 600-1800 RPM and 1000-2600 IPM (no load)
  • Light weight (6 lbs.) with balanced feel and cushioned grip
  • Pin detent system to securely retain sockets and adapters
Includes:
6 Socket Set

Product Specifications

    • VOLTAGE120V
    • RATE OF IMPACT (BPM)0 - 2,600 BPM
    • CORD TYPEQuik-Lok
    • LENGTH11-5/8"
    • ANVIL TYPEPin Detent
    • SOFT GRIP HANDLEYes
    • CORD TYPE Quik-Lok
    • SWITCH TYPETrigger
    • BRANDMilwaukee®
    • SPEED (RPM)600 - 1800 RPM
    • AMPS7
    • SOCKET RETENTIONFlat End Detent Pin
    • DRIVE SIZE1/2" Square
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBER9072-22
    • WEIGHT LBS6
    • TORQUE300 ft-lbs
    • TYPEVSR
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!