Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit

Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit

Item #: WBB1403138

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

    $59.00

  • Milwaukee® 49-24-2310 M12™ Power Source

    $37.95

$476.00 up to 39% OFF

Price: $291.95

Save $14.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 2454-22, M12 FUEL™ 3/8" Drive Impact Wrench, Kit

The M12 FUEL™ 3/8" Impact Wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-Mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL 3/8" Impact Wrench provides up to 1,400 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.

Features:
  • POWERSTATE™ Brushless Motor: Delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • DRIVE CONTROL™: Two fastening modes provide variable power and speed for precision work and heavy duty applications

Product Specifications

  • BATTERY TYPELithium-Ion
  • MANUFACTURER'S LTD WARRANTY5
  • QTY CHARGERS INCLUDED1
  • KITKit
  • ANVIL TYPEFriction Ring
  • RATE OF IMPACT (BPM)0-3550
  • STYLEStandard
  • INCLUDES(2) Batteries, Charger, Belt Clip, Case
  • TYPEStandard
  • PACKAGE QUANTITY1
  • BRANDMilwaukee®
  • DESCRIPTIONImpact Wrench
  • BATTERY WARRANTY2 Year
  • MANUFACTURERS PART NUMBER2454-22
  • TORQUE117ft-lbs
  • VOLTAGE12
  • LENGTH6-1/2"
  • CHUCK SIZE"3/8
  • LED LIGHTYes
  • SPEED (RPM)0-2650
  • QTY BATTERIES INCLUDED2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 2754-22CT M18 FUEL 3/8" Friction Ring Impact Wrench, Kit

Item #: B1403177

Not Yet Rated

Ships same day.

$309.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit

Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit

Item #: WBB1403138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit
    Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant