Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)

Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)

Item #: WBB1402679

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$303.00 up to 42% OFF

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 2754-20, M18 FUEL™ 3/8" Friction Ring Impact Wrench, Tool Only

Powered by FUEL™ technology, the 2754 delivers a best-in-class 200 ft-lbs. / 2,400 in-lbs of torque in a compact design. The Milwaukee® POWERSTATE™ Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS™ Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL™ feature. The FUEL™ 3/8" Compact Impact Wrench utilizes a friction ring design for fast, easy socket changes.

Features:
  • Delivers a best-in-class 200 ft-lbs. and 2,400 in-lbs of torque in a compact design
  • The Milwaukee® POWERSTATE™ Brushless Motor provides increased efficiency, lasts longer and delivers maximum power
  • REDLINK PLUS™ Electronic Intelligence allows the operator to choose between 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL™ feature.
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market and provides up to 50% more run time
  • Utilizes a friction ring design for fast, easy socket changes
  • Bare Tool Only. Battery & Charger Sold Separately

Product Specifications

  • BATTERY TYPELithium-Ion (Not Included)
  • MANUFACTURER'S LTD WARRANTY5
  • QTY CHARGERS INCLUDED0
  • KITBare Tool
  • PACKAGE TYPETool-Only (No Battery or Charger Included)
  • ANVIL TYPEFriction Ring
  • RATE OF IMPACT (BPM)0-3100
  • STYLEStandard
  • INCLUDESBare Tool Only
  • WEIGHT LBS2.3
  • PACKAGE QUANTITY1
  • TYPEStandard
  • BRANDMilwaukee®
  • DESCRIPTIONImpact Wrench
  • MANUFACTURERS PART NUMBER2754-20
  • VOLTAGE18
  • TORQUE200ft-lbs
  • LENGTH6"
  • CHUCK SIZE"3/8
  • LED LIGHTYes
  • SPEED (RPM)0-2400
  • QTY BATTERIES INCLUDED0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 9072-20 1/2" VSR Impact Wrench W/ Detent Pin Socket Retention

Item #: B243272

(1)

Ships same day.

$217.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)

Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)

Item #: WBB1402679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)
    Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)
    Milwaukee 2754-20 M18 FUEL 3/8" Friction Ring Impact Wrench, (Bare Tool Only)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant