Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit

Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit

Item #: WBB1403068

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-11-1820 18V Li-Ion M18 Battery 2Ah Compact

    $79.00

  • Blackhawk UH-1216CS 1/2" Drive 16 Piece 1/4-3/4" & 6-19MM Hex Bit Impact Socket Set

    $129.95

  • Proto J74116 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

    $309.95

$631.50 up to 39% OFF

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 2755B-22 M18 FUEL 1/2" Ball-Pin Impact Wrench, Kit

The M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring is the Most Powerful tool in its class by delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ Brushless Motor not only provides unmatched power, but also provides greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM XC5.0(tm) Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market.

The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0-900 RPM in Mode 1, 0-1600 RPM in Mode 2, and 0-2500 RPM in Mode 3. Auto Shut-Off Mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.

Features:
  • POWERSTATE™ Brushless Motor delivers 220 ft-lbs. of fastening torque
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a Friction Ring design to ensure quick & easy socket changes
Includes:
  • (1) M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring (Bare Tool) (2755B-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Belt Clip
  • (1) Carrying Case


Product Specifications

  • BATTERY TYPEM18™ REDLITHIUM™ XC5.0
  • KITKit
  • ANVIL TYPEPin Detent
  • RATE OF IMPACT (BPM)0-3100
  • STYLEKit
  • INCLUDES(2) Batteries, Charger, Belt Clip, Case
  • WEIGHT LBS3.9
  • PACKAGE QUANTITY1
  • TYPEStandard
  • BRANDMilwaukee®
  • DRIVE SIZE1/2" Square
  • CHARGERM18™ and M12™ Multi-Voltage Charger
  • DESCRIPTIONImpact Wrench
  • TOOL WARRANTY5 Years
  • BATTERY WARRANTY3 Year
  • MANUFACTURERS PART NUMBER2755B-22
  • VOLTAGE18
  • TORQUE210 ft-lbs
  • LENGTH6"
  • SPEED (RPM)0-2400
  • QTY BATTERIES INCLUDED2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit

Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit

Item #: WBB1403068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Milwaukee 2755B-22 M18 FUEL 18-Volt Li-Ion Brushless 1/2" Compact Impact Wrench Friction Ring Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant