Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH 25618-02, 18V Litheon Impactor  Driver w/ Slim Batteries

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

BOSCH 25618-02, 18V Litheon Impactor Driver w/ Slim Batteries

Item #: WBB248626

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $448.00 Save up to 56%
Price: $ 194.95
Product Information
Customer Review
Product Q&A
  • High Performance Motor and All Metal Gears Deliver 2,800 RPM/3,200 BPM
  • Designed Hammer and Anvil System Produces 1,500 in.-lbs. (125 ft.-lbs.) of Dynamic Torque
  • Most Compact Impactor™ Design - For increased maneuverability in tight spaces and extended comfort
  • Built-In LED Light - Great for dark corners or enclosed areas
  • Spring-Loaded Impact Mechanism - Reduces user fatigue
  • 1/4" hex drive with Quick Release
  • Optional Gear Box Cover - For Added Protection
  • Externally accessible brushes - For easy brush replacement
  • Variable-speed trigger - For complete control

Includes: (2) 18V Litheon™ SlimPack Batteries - BAT609, (1) 60-minute Litheon™ Battery Charger, (1) Double-ended Phillips Bit, (1) Belt Clip, (1) Carrying Case

Documents
SDS

Documents are in PDF format

Product Specifications

    • BATTERY TYPELithium-Ion
    • QTY BATTERIES INCLUDED2
    • VOLTAGE18
    • RATE OF IMPACT (BPM)0-3200
    • LENGTH5.7"
    • ANVIL TYPEQuick Release
    • STYLEStandard
    • INCLUDES(2) Batteries, Charger, Belt Clip, Accessories, Case
    • QTY CHARGERS INCLUDED1
    • BRANDBOSCH®
    • SPEED (RPM)0-2800
    • DESCRIPTIONImpact Driver
    • MANUFACTURERS PART NUMBER25618-02
    • CHUCK SIZE"1/4
    • KITKit
    • LED LIGHTYes
    • MANUFACTURER'S LTD WARRANTY1
    • TORQUE125ft-lbs
    • TYPEStandard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Purchaser for New 2014 Corvette Vehicle Launch

Your review: Product is used extensively throughout the plant. Very good product and help from global

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!