Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee M12 FUEL 1/4" Stubby Impact Wrench Kit

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Milwaukee M12 FUEL 1/4" Stubby Impact Wrench Kit

Item #: WBB2310428

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
M12 FUEL 1/4" Stubby Impact Wrench Kit

The M12 FUEL™ 1/4" Stubby Impact Wrench is the industry's most compact cordless impact wrench. At only 5.1" in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with the POWERSTATE™ brushless motor. The impact wrench delivers an industry leading 100 ft.-lbs. of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. This cordless impact wrench features built-in REDLIINK™ tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. The MILWAUKEE® M12 FUEL ¼" Stubby Impact Wrench is part of the M12™ battery line, featuring over 90 powerful and compact tools. The kit includes one M12™ REDLIHTIUM™ CP2.0 battery pack, one 12™ REDLITHIUM™ XC4.0 Extended Capacity battery pack, and one M12™ Lithium-Ion battery charger.

Includes:
  • (1) M12 FUEL 1/4" Stubby Impact Wrench (2552-20)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420)
  • (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) Belt Clip
  • (1) Carrying Case

Product Specifications

    • BATTERY TYPELithium-Ion
    • QTY BATTERIES INCLUDED2
    • VOLTAGE12
    • RATE OF IMPACT (BPM)0-3200
    • HEIGHT INCHES6.75
    • LENGTH5.1"
    • ANVIL TYPEFriction Ring
    • STYLEStandard
    • WIDTH2.25"
    • INCLUDESImpact Wrench, Battery, Extended Capacity Battery Pack, Charger
    • BRANDMilwaukee®
    • SPEED (RPM)0-4300
    • MANUFACTURERS PART NUMBER2552-22
    • CHUCK SIZE"1/4
    • WEIGHT LBS1.64
    • KITKit
    • MANUFACTURER'S LTD WARRANTY5
    • TORQUE100 ft-lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!