Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita CX200RB 18V LXT Sub-Compact Brushless 2-Pc. Combo Kit

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Makita CX200RB 18V LXT Sub-Compact Brushless 2-Pc. Combo Kit

Item #: WBB2228609

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $462.00 Save up to 46%
Price: $ 250.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita 18V LXT® Sub-Compact Brushless 2-Pc. Combo Kit

The Makita 18-Volt LXT® Lithium-Ion Sub-Compact Brushless Cordless 2-piece Combo Kit (CX200RB) lets users do more with less, with two ultra-compact cordless solutions for drilling, driving and fastening in a more compact size with significantly less weight. The 18-Volt Sub-Compact Driver-Drill and Impact Driver are a new class of compact, with the size and weight of lower voltage tools but with the performance, power and compatibility of 18-Volt. The expansive breadth-of-line of the Makita 18-Volt LXT® Series means an 18-Volt battery from any LXT® tool will power the 18-Volt sub-compact driver-drill and impact driver included in the CX200RB. The kit includes an ultra-compact 2-speed brushless driver-drill with two speed settings that weighs only 2.8 lbs., and a variable speed brushless impact driver with two speed settings that weighs only 2.6 lbs. For more efficient fastening, the impact driver features Assist Mode (A-mode) which helps eliminate "screw cam-out" and "cross threading" by driving at low speed until tightening begins.
It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features:
  • Driver-Drill weighs only 2.8 lbs. with battery for reduced operator fatigue
  • Compact and ergonomic design at only 6-3/8" long
  • Mechanical variable 2-speed transmission (0-500 & 0-1,700 RPM) for a wide range of drilling and driving applications
  • BL™ Brushless Motor delivers 350 in.lbs. of Max Torque
  • Impact Driver weighs only 2.6 lbs. with battery for reduced operator fatigue
  • Compact and ergonomic design at only 5-5/16" long
  • Assist Mode (A-mode) feature helps eliminate "screw cam-out" and "cross threading" by driving at low speed until impact begins
  • Variable speed (0-1,300/0-3,000 RPM & 0-1,600/0-3,900 IPM) for a wide range of fastening applications
  • BL™ Brushless Motor delivers 1,240 in.lbs. of Max Torque in an ultra compact design
  • Ideal for work in tight spaces
  • Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL Motor to run cooler and more efficiently for longer life
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
  • 18V Compact LXT® Lithium-Ion 2.0Ah battery BL1820B features an integrated L.E.D. battery charge level indicator
  • 18V Compact Lithium-Ion 2.0Ah battery BL1820B provides up to 50% more run time per charge*
  • 18V Compact Lithium-Ion 2.0Ah battery BL1820B reaches full charge in 25 minutes or less
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging
  • process to optimize battery life by actively controlling current, voltage and temperatureRapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Equipped with Star Protection Computer Controls(TM) to protect against overloading, over-discharging and over-heating
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita batteries and chargers
  • *compared to BL1815


Documents
SDS

Documents are in PDF format

Product Specifications

    • BATTERY CHARGE TIME (MINUTES)25
    • VOLTAGE18V
    • DESCRIPTION2-Tool Combo Kit
    • MANUFACTURERS PART NUMBERCX200RB
    • INCLUDES1/2" Driver-Drill, Impact Driver, (2) Batteries, Charger, Tool Bag
    • BRANDMakita®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed