Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit

Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit

Item #: WBB1403585

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

    $30.95

  • Milwaukee® 48-22-6617 5m/16ft Combo General Contractor Tape Measure

    $16.50

  • Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

    $54.95

$738.00 up to 40% OFF

Price: $443.95

Save $22.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 2691-23 M18™ Cordless LITHIUM-ION 3-Tool Combo Kit

The 2691-23 M18™ Cordless 3-Tool Combo Kit includes the M18™ 3/8" Compact Impact Wrench with Friction Ring (2651-20), M18™ 1/2" Compact Drill Driver (2601-20) and M18™ Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Product Specifications

  • DESCRIPTION3-Tool Combo Kit
  • MANUFACTURERS PART NUMBER2691-23
  • VOLTAGE18V
  • INCLUDESDrill, Impact Wrench, Work Light, (2) Batteries, Charger, Bag
  • PACKAGE QUANTITY3
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 2695-24 M18 Cordless Li-Ion 4-Tool Combo Kit

Item #: B760496

Not Yet Rated

Ships same day.

$482.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit

Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit

Item #: WBB1403585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Milwaukee 2691-23 M18 Cordless Li-Ion 3-Tool Combo Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant