Take 15% off your entire order!

Offer applied at checkout

BOSCH CLPK22-120, 12V Max 2-Tool Combo Kit (PS31 & PS41)

BOSCH CLPK22-120, 12V Max 2-Tool Combo Kit (PS31 & PS41)

Item #: WBB885590

(156)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $195.95

Clearance Price: $169.00

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH CLPK22-120, 12V Max 2-Tool Combo Kit (PS31 & PS41)

Features/Benefits
  • The lightweight design of the PS31-2A - is ideal for easy handling in overhead operations and tight spaces, and the Bosch 12-Volt Max Drill/Driver lets you tackle professional jobs with ease.
  • The Bosch PS41 12-Volt Max Impact Driver - offers the precision of variable speed, a light body, and a short head length. This tool is easy to handle in tight, narrow spaces, while its three LEDs mounted around the head of the driver help in low-light settings.
Includes: (1) PS31 3/8" Drill/Driver, (1) PS41 Impact Driver, (2) 12V Max Lithium-Ion Batteries, (1) 30 Minute Charger, Jobsite Bag

Product Specifications

  • BATTERY TYPE(2) 12V Max Lithium-Ion Batteries
  • DESCRIPTION2-Tool Combo Kit
  • MANUFACTURERS PART NUMBERCLPK22-120
  • VOLTAGE12V
  • INCLUDESDrill, Impact Driver, (2) Batteries, Charger, Accessories, Bag
  • PACKAGE QUANTITY2
  • BRANDBosch
Customer Review

5.0

  • 5 Star

    136
  • 4 Star

    11
  • 3 Star

    5
  • 2 Star

    4
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 27, 2020

    Drill and Impact Driver
    Your review:
    I have been using the tools for projects around my house, repairing a deck, installing shelves, etc. These tools have plenty of power and are significantly lighter than my old 18 volt tools. The impact driver is definitely a better tool for screws.
  • Reviewer: Anonymous

    Date: May 20, 2020

    Reliable everyday use. My favorite tools in my kit
    Your review:
    I just purchased my second of these combos because of the un-timely demise of my drill/driver. It was not the drills fault. I have used this combo everyday for the past 7 years and cannot imagine my day without them in my tool box. In my profession 12 volt tools cover 90% of the things I need to do and Bosch has built a high quality and reliable combo here. Their compact size and light weight help me get into tight places and fasten or drill and I don't feel as fatigued as I did lugging around my 18v drills all day. The batteries are also reliable. I've yet to have to replace a battery and they run a long time. Get 1 or 2 spares and you can work all day. I love this combo. Bosch has earned my trust and if your looking to get into a 12v platform Bosch is up there with the best.
  • Reviewer: Anonymous

    Date: May 18, 2020

    Impacts are substandard
    Your review:
    I was introduced to these tools and found them ideal for most applications in trim carpentry especially installing kitchen cabinets. I am on my second kit due to the impact tools failing, the second just failed and i am thinking of switching manufacturers. I have always thought of bosch as a well above average tool manufacturer but recently have not seen that to be the case
  • Reviewer: Anonymous

    Date: February 17, 2020

    Powerful little punch!
    Your review:
    I bought this combo pack about 10 days ago because I had a tedious project to do. Always have had a big heavy 20 volt drill but these two 12 volt Bosch tools are the bomb! Had plenty of holes to drill, plenty of anchors to sink and plenty of screws to put it all together. They worked like a dream and the fuel gauges were still full when done.
  • Reviewer: Anonymous

    Date: December 30, 2019

    Great product!
    Your review:
    I received the kit for Christmas for home repairs. Light weight with good hand ergonomics (I have arthritis) and the lights help make seeing the project easier. Great set for a woman! Drill bits come in a nice carry packet that were purchased extra. Battery packs are smaller than other brands and I like them. I wish the drill and impact gun had a place to carry the two frequently-used screwdriver bits like competitors have—it’s the only weakness of the item(s).
  • Reviewer: Anonymous

    Date: May 07, 2019

    Not siutable for home use
    Your review:
    This impact drill was everything the average reviewer promised except the noise was unacceptable. Sure you can wear expensive hearing protection to save your hearing working in confined places but others anywhere near you are not so fortunate. Even pre-drilling soft wood for a small 3/4" woodscrew to ease effort on the impact driver as described, it still produced unbearable noise as soon as I started aplying it to screw.
  • Reviewer: Anonymous

    Date: January 08, 2019

    Small cordless
    Your review:
    Bought this about a year ago. Both items work fine, but have some limitations. Tried using the impact driver for metal roofing installation (2" metal roofing screws, self drilling) and found it a bit lacking. You push and push and then finally the screw will go thru, then it takes a while to suck the screws up tight. For comparison I tried a Milwaukee M12 impact wrench about the same size and it punched right thru and sucked tight super quick. Still like for smaller things. Seems like it has a lighter touch, and still has the Bosch quality.
  • Reviewer: Anonymous

    Date: November 02, 2018

    Excellent tools and battery life
    Your review:
    Both PS31 and PS41 are very comfortable to hold, also small and light weight which makes these tools very easy to use. Although these are 12V tools but they are very powerful. The batteries last a long long time. Excellent combo for home owners as well as professionals.
  • Reviewer: Anonymous

    Date: October 25, 2018

    so far so good
    Your review:
    works great, but the carrying case doesn't seem to fit for both drivers/battaries/charger. It's the same case for the single driver.....
  • Reviewer: Anonymous

    Date: August 25, 2017

    Your review:
    I bought these for work they are the best drill and impact I've ever had I would recommend them over any brand
Product Q & A

There are no questions for this product.

Popular item in this category

BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries

Item #: B885660

(28)

Available on or around 11/04/2020

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH CLPK22-120, 12V Max 2-Tool Combo Kit (PS31 & PS41)

BOSCH CLPK22-120, 12V Max 2-Tool Combo Kit (PS31 & PS41)

Item #: WBB885590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant