DeWALT® Special! Buy DCK299P2 20V Hammerdrill/Impact Combo Kit Get DCS380B 20V Recip Saw Free

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

DeWALT® Special! Buy DCK299P2 20V Hammerdrill/Impact Combo Kit Get DCS380B 20V Recip Saw Free

Item #: WB700219

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 353.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DeWALT® Special! Buy DCK299P2 20V Hammerdrill/Impact Combo Kit

Get DCS380B 20V Reciprocating Saw Free!

Over $100.00 Savings - While Supplies Last!

DeWALT® DCK299P2 20V MAX XR Li-Ion Cordless Brushless Hammerdrill/Impact Combo Kit 5.0Ah w/ Charger

Features:

  • 1/2 in. Hammer Drill (DCD996) 3-speed, high performance (0-2,250 RPM), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • 1/2 in. Hammer Drill (DCD996) 0-38,250 BPM for fast drilling in masonry materials
  • 1/2 in. Hammer Drill (DCD996) has a compact size (8.4 in. front-to-back length) and lightweight (4.7 lb.) design to fit tight areas
  • Hammer drill includes 3-mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model
  • 1/4 in. Impact Driver (DCF887) provides 1,825 in. to lb. of MAX torque
  • 1/4 in. Impact Driver (DCF887) has a compact size (5.3 in. front-to-back length) and lightweight (3.4 lb.) design
  • 1/4 in. Impact Driver (DCF887) has 0-3,250 RPM speed and 0-3,600 impacts per minute

FREE TOOL:
  • (1) DeWALT® DCS380B 20V MAX* Li-Ion Reciprocating Saw, 0-3000 SPM, 1-1/8"L Stroke, (Bare Tool Only)
Features:
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • 1-1/8" stroke length delivers a fast cutting speed
  • Variable speed trigger with 0-3000 spm provides increased blade control and fast cutting speed
  • Pivoting adjustable shoe extends blade life and allows depth-of-cut control
  • Rubber overmolded comfort grip delivers optimal comfort and control
  • Double oil sealed shaft resists contamination and increases durability

Product Specifications

    • CHUCK TYPEKeyless Chuck
    • BATTERY TYPELithium-Ion 5.0Ah
    • CHARGERYes - (DCB115)
    • DESCRIPTION2-Tool Combo Kit & Bonus Free Reciprocating Saw
    • SPECIAL BUYSYes
    • MOTORBrushless
    • MANUFACTURERS PART NUMBERDCK299P2 (DCD996 & DCF887) / DCS380B
    • NUMBER OF TOOLS IN KIT3
    • VOLTAGE20V
    • INCLUDESHammer Drill, Impact Driver, Reciprocating Saw, (2) Batteries, Charger, Case
    • BRANDDeWalt®
    • QTY BATTERIES INCLUDED2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!