Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT 3/8" VSR Right Angle Drill, DW160V, 4 Amps, 200W, 0-1200 RPM, Double Gear Reduction

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

DeWALT 3/8" VSR Right Angle Drill, DW160V, 4 Amps, 200W, 0-1200 RPM, Double Gear Reduction

Item #: WBB1106586

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.06
Product Information
Warranty
Customer Review
Product Q&A
Accessories
DeWalt 3/8" VSR Right Angle Drill, DW160V, 4 Amps, 200W, 0-1200 RPM, Double Gear Reduction

Features

  • 100% ball-bearing construction provides durability and longer tool life
  • Die-cast metal gear housing for jobsite durability and tool reliability
  • 3-position auxiliary side handle for greater control in all drilling applications
  • Triple gear reduction provides increased torque and reduces gear stress
  • D-handle design is ideal for drilling applications where added pressure in needed

Product Specifications

    • CHUCK TYPEKeyed
    • WATTAGE200W
    • GEAR REDUCTIONDouble
    • STYLERight Angle
    • BRANDDeWALT
    • SPEED (RPM)1200
    • AMPS4
    • DESCRIPTIONPower Drill
    • MANUFACTURERS PART NUMBERDW160V
    • CHUCK SIZE"3/8
    • CAPACITY IN WOOD HOLE SAW1-1/8"
    • TYPECorded
    • CAPACITY IN STEEL HOLE SAW3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!