Take 15% off your entire order!

Offer applied at checkout

+

Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah

Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah

Item #: WB700193

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$610.00 up to 42% OFF

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah

The 18V LXT® Lithium-Ion Cordless ½" Driver-Drill (model XFD07T) breaks new ground with a full 1,090 in.lbs. of torque for the most demanding drilling and driving applications. It features a Makita BL™ Brushless Motor for longer run time, increased power and speed, and longer tool life. It is positioned at the top of Makita's deep line-up of driver-drills, and is a workhorse tool engineered with durability features for operation in harsh job site conditions. The 18V LXT® 5.0Ah battery provides 65% more run time per charge than the 3.0Ah battery (BL1830), yet it charges in only 45 minutes – the fastest charge-time in the category – for less downtime and increased productivity. For added convenience, the battery features an integrated L.E.D. battery charge level indicator.

Features:
  • BL™ Brushless Motor delivers 1,090 in.lbs. of Max Torque
  • Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • All metal variable 2-speed transmission (0-550 & 0-2,100 RPM) for a wide range of drilling and fastening applications
  • All metal gears and gear housing for maximum job site durability
  • All metal 1/2" ratcheting chuck for improved bit gripping strength and durability
  • Compact and ergonomic design at only 8-1/8" long
  • Weighs only 5.8 lbs. with battery for reduced operator fatigue
  • Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Rubberized soft grip provides increased operator comfort
  • Dual L.E.D. lights illuminate the work area
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B features an integrated L.E.D. battery charge level indicator
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B provides up to 65% more run time per charge*
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B reaches a full charge in 45 minutes or less
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Makita technology delivers category-leading charge time, so the battery spends more time working and less time sitting on the charger
  • 3-year limited warranty on tool, battery and charger

Product Specifications

  • CHUCK TYPEPlastic
  • BATTERY TYPELithium-Ion
  • MANUFACTURER'S LTD WARRANTY3
  • QTY CHARGERS INCLUDED1
  • KITKit
  • CAPACITY IN STEEL1/2"
  • STYLEPistol Grip
  • INCLUDES Includes - (2) 18V LXT® Lithium-Ion 5.0Ah batteries, rapid charger, tool case
  • BRANDMakita®
  • CAPACITY - WOOD3"
  • MANUFACTURERS PART NUMBERXFD07T
  • WARRANTY3
  • VOLTAGE18
  • TORQUE1,090 in-lbs
  • LENGTH8-1/8"
  • CHUCK SIZE"1/2
  • LED LIGHTYes
  • SPEED (RPM)500 / 2100
  • QTY BATTERIES INCLUDED2
  • AMPS5.0
  • KIT BOX / CASE Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah

Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah

Item #: WB700193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Makita XFD07T 18V LXT Lithium-Ion Brushless Cordless 1/2" Driver-Drill Kit 5.0Ah
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant