Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita XFD10R 1/2" 18V Compact Lithium-Ion Cordless Driver-Drill Kit 480 in. lbs. torque, var. spd.

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Makita XFD10R 1/2" 18V Compact Lithium-Ion Cordless Driver-Drill Kit 480 in. lbs. torque, var. spd.

Item #: WBB1873159

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $390.00 Save up to 54%
Price: $ 178.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita® XFD10R 18V Compact Lithium-Ion Cordless 1/2" Driver-Drill Kit

Features:
  • Makita-built 4-pole motor delivers 480 in.lbs. of Max Torque and 290 in.lbs. of PTI Torque
  • Variable 2-speed (0-600 & 0-1,900 RPM) covers a wide range of drilling and driving applications
  • Built-in L.E.D. light with afterglow illuminates the work area
  • Compact and ergonomic design at only 7-1/4" long
  • Weighs only 3.3 lbs. with battery for reduced operator fatigue
  • Rubberized soft grip provides increased comfort on the job
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Accepts Makita 18V LXT® Lithium-Ion battery for even longer run time
  • Makita technology delivers category-leading charge time, so the battery spends more time working and less time sitting on the charger
  • 3-year warranty on tool and 1-year warranty on battery
  • Only use genuine Makita batteries and chargers
Includes:
  • (1) 18V Drill (XFD01)
  • (2) 18V Compact Lithium-Ion Battery (BL1815)
  • (1) 18V Lithium-Ion Rapid Optimum Charger (DC18RC)
  • Carrying Case
Documents
SDS

Documents are in PDF format

Product Specifications

    • CHUCK TYPEPlastic
    • BATTERY TYPELithium-Ion
    • VOLTAGE18
    • LENGTH7-9/16"
    • INCLUDES(2) Batteries, Charger, Case
    • KIT BOX / CASE Case
    • DESCRIPTIONCordless Power Drill
    • LED LIGHTYes
    • MANUFACTURER'S LTD WARRANTY3
    • TORQUE480 in-lbs
    • TYPECordless
    • QTY BATTERIES INCLUDED2
    • SERIESLXT
    • SPEED SETTINGS2
    • STYLEPistol Grip
    • QTY CHARGERS INCLUDED1
    • BRANDMakita®
    • BATTERY SIZECompact
    • SPEED (RPM)600 / 1900
    • MANUFACTURERS PART NUMBERXFD10R
    • CHUCK SIZE"1/2
    • WEIGHT LBS3.3
    • KITKit
    • CLUTCH SETTINGS21
    • CHARGE TIME--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Purchase

Your review: Works great. Good brand. We have 8 of them in use at our facility and have no problems with the quality of performance.

Pros: See above.

Cons: Have not found a con for this item yet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed