Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 2101-20 M4 1/4" Hex Screwdriver Bare Tool Only
See all 16 items in product family

Milwaukee 2101-20 M4 1/4" Hex Screwdriver Bare Tool Only

Item #: WBB243300

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $118.00 Save up to 42%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee® 2101-20 M4™ 1/4" Hex Screwdriver

Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ Screwdriver is easy to use with one hand, featuring 1/4" quick-change chuck for one-handed bit changes.Drilling more than 200 holes per charge, the M4™ Screwdriver is the first tool to feature Milwaukee’s RED LITHIUM™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Features:
  • 21-position clutch setting with auto shut-off
  • 44 inch-pounds of torque
  • 2-speed gearbox: 200/600 RPM
  • Bare Tool Only. Battery & Charger Sold Separately

Product Specifications

    • BATTERY TYPELithium-Ion (Not Included)
    • QTY BATTERIES INCLUDED0
    • VOLTAGE4
    • LENGTH9.6"
    • STYLESwivel Handle
    • VAC BASENo
    • INCLUDESBare Tool Only
    • QTY CHARGERS INCLUDED0
    • BRANDMilwaukee®
    • SPEED (RPM)200 / 600
    • MANUFACTURERS PART NUMBER2101-20
    • CHUCK SIZE"1/4
    • WEIGHT LBS0.85
    • KITBare Tool
    • MANUFACTURER'S LTD WARRANTY5
    • TORQUE44in-lbs
    • TYPEPowered Screwdriver
    • CLUTCH SETTINGS21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

M4 Screwdriver

Your review: Great tool at a good price.

Pros: Good quality, ergonomic, good warranty.

Cons: Slow shipping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $69.00 more +
Item #: WBB243301
globalindustrial.com
Ships same day.
(3)
$136.95