Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dremel® SM20-03 Saw-Max™ Multi-Saw Tool Kit w/ 2 Accessories

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dremel® SM20-03 Saw-Max™ Multi-Saw Tool Kit w/ 2 Accessories

Item #: WBB1798604

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.08
Product Information
Customer Review
Product Q&A
Dremel® SM20-03 Saw-Max™ Multi-Saw Tool Kit w/ 2 Accessories

The Dremel Saw-Max reinvents cutting as you know it. Powerful enough to cut through virtually any material and simple enough to be able to control with one hand. Its compact size and ergonomic design makes it easy to handle, easy to follow the cut line, and easy to store. The Dremel Saw-Max gives users the ability to cut easily and efficiently for a job done right. Make quick cuts in a wide variety of materials. Superior line of sight and ease of control. Perfect for straight cuts, flush cuts, and plunge cuts.

Features:
  • Powerful 6 Amp motor - easily tackles the toughest applications
  • Versatile cutting system - for cutting a variety of materials including wood, plastic, metal, tile and masonry
  • Worm drive™ gearing - for durability and power
  • Excellent line of sight for precise, confident cuts
Includes:
  • SM20 Saw-Max™ Multi-Saw
  • SM500 Wood & Plastic Carbide Wheel
  • SM510 Metal Cut-Off Wheel
  • Owner's Manual

Product Specifications

    • SPEED17,000 RPM
    • AMPS6
    • VOLTAGE120V
    • MANUFACTURERS PART NUMBERSM20-03
    • DESCRIPTIONSaw-Max™
    • WEIGHT LBS4.5
    • MODELSM20
    • INCLUDES2 Accessories
    • DEPTH OF CUT 3/4"
    • TYPESingle Speed
    • BRANDDremel®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!