Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita 9564CV 4-1/2" SJS Angle Grinder 12 Amp 2,800-10,500 RPM Var. Spd 5/8"-11 no lock-off, lock-on

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Makita 9564CV 4-1/2" SJS Angle Grinder 12 Amp 2,800-10,500 RPM Var. Spd 5/8"-11 no lock-off, lock-on

Item #: WBB0246901

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $276.00 Save up to 36%
Price: $ 176.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Makita 4-1/2" SJS Angle Grinder, 9564CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11

SJS - Super Joint System Helps Prevent Gear Damage, Super Joint System (SJS) technology helps prevent gear damage caused by accidental wheel binding. Variable speed control dial enables user to match the speed to the application. Powerful 12.0 AMP motor for increased output power in a more compact tool (5.3 lbs.). Soft start feature for smooth start-ups. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. Electronic speed control maintains constant speed under load. Larger and improved carbon brush material for longer tool life. "Tool-less" wheel guard adjustment for easy clamping.

Product Specifications

    • GRINDING WHEEL SIZE4-1/2"
    • VOLTAGE120V
    • WIRE CUP BRUSH3-1/2"
    • SIZE4-1/2"
    • STYLE--
    • NO LOAD SPEED2,800 - 10,500 RPM
    • SANDING DISC SIZE4-1/2"
    • VIBRATION (M/S2)5
    • SWITCH TYPESlide
    • LOCK ONYes
    • BRANDMakita®
    • AMPS12
    • MANUFACTURERS PART NUMBER9564CV
    • DESCRIPTIONAngle Grinder
    • DIMENSIONS (L X W X H)11-3/4" x 5-1/16" x 4"
    • TYPECorded
    • SPINDLE THREAD5/8" x 11 UNC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!