Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 18DC-5E, 4", 4-1/2" & 5" Dust Extraction Guard for Cutting Concrete

Rollover image to zoom in

Click image to enlarge

BOSCH® 18DC-5E, 4", 4-1/2" & 5" Dust Extraction Guard for Cutting Concrete

Item #: WBB248617

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 46%
Price: $ 39.00
Product Information
Customer Review
Product Q&A
  • Dust Collection - Reduces clean-up time and provides cleaner, safer air for user
  • Large, Durable Foot Plate - Greatly increases stability during use for clean and accurate cuts
  • Single Screw Depth Adjustments - Quickly adjusts and maintains desired depth of cut
  • Completely tool free - Compatible with all 1800 series 4-1/2" & 5" Small Angle Grinders
  • Bosch AIRSWEEP™ Vacuum Compatible - Plug and play without using adaptors

Product Specifications

    • AMPS--
    • WHEEL DIAMETER INCHES4-1/2" - 5"
    • MANUFACTURERS PART NUMBER18DC-5E
    • DESCRIPTIONDust Guard
    • TOOL WEIGHT LBS1.75
    • FOR USE WITHBOSCH® 4" - 5" Concrete Cutters
    • TYPEDust Extraction Accessory
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!