Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita 9558PB 5" Angle Grinder 7.5 Amp 10,000 RPM 5/8"-11 Paddle Switch AC/DC Lock-Off/On

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Makita 9558PB 5" Angle Grinder 7.5 Amp 10,000 RPM 5/8"-11 Paddle Switch AC/DC Lock-Off/On

Item #: WBB0246900

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.00 Save up to 55%
Price: $ 73.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Makita 5" Angle Grinder, 9558PB, 7.5 Amp, 10,000 RPM, 5/8"-11, Paddle Switch, AC/DC, Lock-Off/On

Large Paddle Switch for Comfortable Operation, Powerful 7.5 AMP motor for high output power in a more compact tool (only 4.6 lbs.). Small diameter barrel grip (only 2-1/2") for added comfort. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. AC/DC switch for use with alternative power source. Protective zig-zig varnish seals the armature from dust and debris for longer tool life. Large paddle switch for comfortable operation. Thicker coil wires are wound more closely to reduce heat and energy loss. All-ball bearing design and metal gear housing for durability.

Product Specifications

    • GRINDING WHEEL SIZE5"
    • VOLTAGE120V
    • WIRE CUP BRUSH3-1/2"
    • SIZE5"
    • STYLE--
    • OVERALL LENGTH10-3/4"
    • NO LOAD SPEED10,000 RPM
    • SANDING DISC SIZE5"
    • SWITCH TYPEPaddle
    • LOCK ONYes
    • BRANDMakita®
    • AMPS7.5
    • MANUFACTURERS PART NUMBER9558PB
    • DESCRIPTIONAngle Grinder
    • LOCK OFF TRIGGERYes
    • TRIGGER LOCK ONYes
    • TYPECorded
    • SPINDLE THREAD5/8" x 11 UNC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed