Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 1974-8D, 7" High Performance Angle Grinder - No Lock-on

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

BOSCH® 1974-8D, 7" High Performance Angle Grinder - No Lock-on

Item #: WBB248567

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
  • Maximum Power at Minimum Weight - Up to 20% lighter than comparable tools
  • Patented Vibration Control with Soft Grip - Reduces Vibration by up to 50%
  • Durable and Reliable - Manufactured with Highest Quality, Resonance Reducing Components
  • Quick Adjust Guard System - Quickly Adjusts and Locks in Place for Added Protection
  • Epoxy Coated Field Windings - Provides ultimate protection against abrasive dust and metal debris
  • Service Minder Brushes - Eliminates guesswork, stops tool when preventive maintenance is required
  • No Lock-on Switch Design - Helps Prevent Accidental Start Ups and Shuts Tool Off if Control is Lost
  • Removable Brush Covers - For Easy Brush Replacement
  • AC/DC Compatibility - Extends tool versatility to DC outlets such as welders and generators

Includes: (1) Vibration Control Side Handle, (1) Quick Adjust Wheel Guard, (1) Grinding wheel flange kit, (1) Spanner Wrench

Product Specifications

    • VOLTAGE120V
    • MAX HP4
    • SIZE7"
    • WHEEL DIAMETER7"
    • STYLE--
    • NO LOAD SPEED8,500 RPM
    • TOOL WEIGHT LBS11.4
    • SWITCH TYPETrigger
    • RPM8500
    • LOCK ONNo
    • BRANDBOSCH®
    • NO LOAD RPM8500
    • AMPS15
    • WHEEL DIAMETER INCHES7"
    • MANUFACTURERS PART NUMBER1974-8D
    • DESCRIPTIONAngle Grinder
    • TYPECorded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!