Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Grinders & Buffers

96 Results

Availability

Free Shipping

Special Price

Horsepower

View All Horsepower
View All Brand
View All Size
View All Voltage
View All Length
View All Height
View All Price
96 Results
Compare
BESTSELLER
1
1
$1,269.00
Free Shipping
Ships within 1 Business Day

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

1,800 RPM

Compare
1
1
$2,229.00
Free Shipping
Ships in 14 Business Days

Phase

3

Horsepower

4 HP

Voltage

220 V

No Load Speed

6600 SFPM

Compare
BESTSELLER
1
1
$409.95
Free Shipping
Ships in 2 Business Days

Phase

1

Horsepower

1/2 HP

Voltage

115 V

No Load Speed

3,450 RPM

Compare
1
1
$1,279.00
Ships in 2 Business Days

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

3,600 RPM

Compare
SALE
1
1
$279.00was $389.95
Save $110.95 (28%)
Free Shipping
Ships within 1 Business Day

Phase

1

Horsepower

1 HP

Voltage

115 V

No Load Speed

3,450 RPM

Compare
1
1
$389.95
Free Shipping
Ships in 9 Business Days

Phase

1

Horsepower

1 HP

Voltage

115 V

No Load Speed

3600