Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, 1453, 35M 2P BUFFER
See all 21 items in product family

Baldor-Reliance Grinders/Buffer, 1453, 35M 2P BUFFER

Item #: WBB443355

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,622.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Grinders/Buffer, 35M 2P BUFFER

Features:
  • Industrial Buffers
  • Includes wheel flanges & nuts
  • Three-Phase
  • 50/60 Hertz
  • 208-230-460 Volts
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.

Documents are in PDF format

Product Specifications

    • CSA CERTIFIEDYes
    • BALDOR TYPE3735M
    • VOLTAGE230
    • SIZE14"
    • WHEEL DIAMETER14 inches
    • BEARINGS--
    • NO LOAD SPEED3,000 - 3,600 RPM
    • HERTZ50//60
    • WHEEL WIDTH MIN/MAX2.50/3.00
    • RPM3000//3600
    • BRANDBaldor-Reliance
    • MECHANICAL SPECIFICATION NO.G4LY0117
    • AMPS20
    • UL LISTEDNo
    • MANUFACTURERS PART NUMBER1453
    • DESCRIPTIONBuffer
    • MOTOR PHASE3
    • INSULATION--
    • SPECIFICATION NO.G14-117A-0046G1
    • ELECTRICAL SPECIFICATION NO.G4WG0046
    • HORSEPOWER7-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!