Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, 600E, 20S 2P GRINDER

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Baldor-Reliance Grinders/Buffer, 600E, 20S 2P GRINDER

Item #: WBB443710

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
Baldor-Reliance Grinders/Buffer, 20S 2P GRINDER

Features:
  • Supplied with one 36 grit and one 60 grit wheel.
  • Exhaust type wheels guards can be connected to a standard 3.00 shop vacuum hose.
  • Furnished with GA13 eyeshields.
  • U.L. Listed
  • Designed to comply with OSHA standards under normal usage.
Typical Applications:
General purpose grinding. Used for shaping objects by removing material. Sharpen small tools.

Documents are in PDF format

Product Specifications

    • CSA CERTIFIEDNo
    • BALDOR TYPE3320S
    • VOLTAGE115
    • SIZE6"
    • WHEEL DIAMETER6 inches
    • BEARINGS6203
    • NO LOAD SPEED3,600 RPM
    • HERTZ60
    • RPM3600
    • BRANDBaldor-Reliance
    • MECHANICAL SPECIFICATION NO.G6LY0443
    • AMPS3.1
    • UL LISTEDYes
    • MANUFACTURERS PART NUMBER600E
    • DESCRIPTIONBench Grinder
    • MOTOR PHASE1
    • INSULATION--
    • SPECIFICATION NO.G6-0443-0017
    • ELECTRICAL SPECIFICATION NO.G6WG0017
    • HORSEPOWER1/3

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Hi Quality Equipment

Your review: I try to buy the "best I can afford" when it comes to tools and the Baldor 600E Bench Grinder certainly fits the criteria. Quality throughout this tool will last me a lifetime.

Pros: Well Built receiving Consumer Reports Top Rating.

Cons: None

Is this review helpful?

Baldor Grinder

Your review: Great grinder, heavy, well made and manufactured in the USA. Good price, great packing, quick shipping.

Pros: Heavy, well balanced

Cons: For the price, could have included lighting over the wheels.

Is this review helpful?

Baldor Grinder

Your review: This was a gift for my husband - something he had been talking about having in his home shop after reading a review in a national magazine that rated the Baldor as best overall. It should be noted that he already had a good bench grinder but is delighted with the improvement in performance he finds with the Baldor.

Is this review helpful?

Probably a lifetime tool

Your review: A gift for my husband, he's very pleased with it right out of the box (which, by the way, was an impressive bit of simple, substantial packaging). Great balance, virtually no vibration, super-solid construction. Glad to check it off the list as one tool we'll probably never need to replace.

Is this review helpful?

Now this is what I'm talking about !

Your review: Solid, quiet and smooth running, quality built grinder that says made in America. Thank you Global Industrial for rapid shipment and a great price.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!