Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, 762RE, 20C 2P GRNDR-BUFFER UTILITY
See all 14 items in product family

Baldor-Reliance Grinders/Buffer, 762RE, 20C 2P GRNDR-BUFFER UTILITY

Item #: WBB443382

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 622.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Baldor-Reliance Grinders/Buffer, 20C 2P GRNDR-BUFFER UTIL

Features:
  • 7 inch red grinder
  • Two wheels 7x1x5/8
  • Wheel guards are cast iron exhaust type
  • Furnished with GA11 eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping objects by removing material. Sharpens small tools. Suitable for heavy grinding because of 1/2 horsepower motor and 7 diameter x 1 wide wheels.

Documents are in PDF format

Product Specifications

    • CSA CERTIFIEDYes
    • BALDOR TYPE3420C
    • VOLTAGE115
    • SIZE7"
    • WHEEL DIAMETER7 inches
    • BEARINGS6203
    • NO LOAD SPEED3,600 RPM
    • HERTZ60
    • RPM3600
    • BRANDBaldor-Reliance
    • MECHANICAL SPECIFICATION NO.G7LY0304
    • AMPS3.4
    • UL LISTEDYes
    • MANUFACTURERS PART NUMBER762RE
    • DESCRIPTIONBench Grinder/Buffer
    • MOTOR PHASE1
    • INSULATION--
    • SPECIFICATION NO.G7-304-30
    • ELECTRICAL SPECIFICATION NO.G7WG0030
    • HORSEPOWER1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!