Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, 8102WD, 24M 4P GRNDR
See all 66 items in product family

Baldor-Reliance Grinders/Buffer, 8102WD, 24M 4P GRNDR

Item #: WBB443786

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,151.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Grinders/Buffer, 24M 4P GRNDR

Features:
  • Two wheels 8x1x3/4
  • Wheel guards and tool rests are cast iron
  • Guards are exhaust type
  • Furnished with lighted eye shields
  • Tool tray
  • Water pot
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping and objects by removing material. Sharpens tools. 3/4 horsepower motor is suitable for heavy grinding.

Documents are in PDF format

Product Specifications

    • CSA CERTIFIEDYes
    • BALDOR TYPE3524M
    • VOLTAGE208-230/460
    • SIZE8"
    • WHEEL DIAMETER8 inches
    • BEARINGS6206
    • NO LOAD SPEED1,500 - 1,800 RPM
    • HERTZ50//60
    • RPM1500//1800
    • BRANDBaldor-Reliance
    • MECHANICAL SPECIFICATION NO.G8LY0236
    • AMPS1.5-1.4/.7
    • UL LISTEDYes
    • MANUFACTURERS PART NUMBER8102WD
    • DESCRIPTIONBench Grinder
    • MOTOR PHASE3
    • INSULATION--
    • SPECIFICATION NO.G8-236-14
    • ELECTRICAL SPECIFICATION NO.G8WG0014
    • HORSEPOWER3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!