Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, LPL75, 24C 2P BUFFER
See all 12 items in product family

Baldor-Reliance Grinders/Buffer, LPL75, 24C 2P BUFFER

Item #: WBB443184

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 614.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Grinders/Buffer, 24C 2P BUFFER

Features:
  • Moisture resistant copper windings
  • Totally enclosed construction
  • Rubber feet
  • UL and CSA listed
  • 3 year warranty
  • 8 foot, 3 conductor cord with plug is standard
Typical Applications:
Prefered by Dentists, Dental Lab Technicians, Jewelers, Lapidary and others for precision, trouble free polishing.

Documents are in PDF format

Product Specifications

    • NO LOAD SPEED3,600 RPM
    • BEARINGS6206
    • INSULATION--
    • MOTOR PHASE1
    • MECHANICAL SPECIFICATION NO.G8LY0327
    • CSA CERTIFIEDNo
    • MANUFACTURERS PART NUMBERLPL75
    • AMPS4.8/2.4
    • HERTZ60
    • SIZE--
    • UL LISTEDNo
    • WHEEL DIAMETERn/a
    • HORSEPOWER3/4
    • BRANDBaldor-Reliance
    • RPM3600
    • SPECIFICATION NO.G8-327-11
    • VOLTAGE115/230
    • BALDOR TYPE3524C
    • DESCRIPTIONDental Lathe
    • ELECTRICAL SPECIFICATION NO.G8WG0011

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!