Take 15% off your entire order!

Offer applied at checkout

Greenlee EK6FTLX112 Gator Battery-Powered Quad-Point Flip-Top Dieless Crimping Tool With 12V Charger

Greenlee EK6FTLX112 Gator Battery-Powered Quad-Point Flip-Top Dieless Crimping Tool With 12V Charger

Item #: WBB1649483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,447.00

$907.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,447.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Greenlee EK6FTLX12 Gator Battery-Powered Quad-Point Flip-Top Dieless Crimping Tool With 12V Charger

Features:
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • Automatic Retraction Stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance
  • One trigger controls all tool functions
  • Crimping head rotates 350°
  • Tools automatically retract when the crimping cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and morecomfortable1
  • LED work light illuminates dark work areas1
  • Greenlee battery-powered crimping tools now use bio-degradable oil1
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life1
  • Utilizes four indentors to make the crimp1
  • Flip-top style uses a pull pin to open head for easy removal from the connector1
  • U.S. Patents #6,206,663 and #6,065,3261
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Includes:
  • 52176 18 Volt 3.0 Amp-HR Li-ion Battery, 10118 Carrying Case, 12274 Carrying Strap, 52178 120 Volt Charger, 52179 12 Volt Charger, 52180 230 Volt Charger Replacement Part

Product Specifications

  • ITEMQuad-Point Crimping Tool
  • BRANDGreenlee®
  • STYLEKit
  • DIMENSIONS14.875" Length
  • TYPECrimping
  • VOLTAGE12V
  • DESCRIPTIONCordless Power Cutter
  • MANUFACTURERS PART NUMBEREK6FTLX12
  • STANDARDSc/US UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Greenlee 881-MBT Mobile Bending Table

Item #: B1649769

Not Yet Rated

Usually ships in 7 to 10 days

$4,535.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee EK6FTLX112 Gator Battery-Powered Quad-Point Flip-Top Dieless Crimping Tool With 12V Charger

Greenlee EK6FTLX112 Gator Battery-Powered Quad-Point Flip-Top Dieless Crimping Tool With 12V Charger

Item #: WBB1649483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant