discount codeFree shipping over 300

Applied at checkout

Greenlee ES32LX12 Cable Cutter With 18V Charger

Greenlee ES32LX12 Cable Cutter With 18V Charger

Item #: WBB1649548

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1,597.00

Clearance Price: $1,472.97

Quantity

Popular item in this category

Milwaukee® M18™ 2672-21 Force Logic Cable Cutter Kit

Ships same day.

Not Yet Rated

$1,299.95

Customers Also Viewed

Greenlee ES32LX12 Cable Cutter With 18V Charger

Features:
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • Small size makes the ES32LX12 an excellent tool for use inside panel boxes
  • In line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Tools automatically retract when the cutting cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil1
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life1
  • Available with 120V, 18V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Includes:
  • (1) Cable Cutter
  • (2) Batteries
  • (1) Case
  • (1) Charger

Product Specifications

  • LENGTH14-5/8"
  • BRANDGreenlee®
  • STYLEKit
  • TYPECable
  • VOLTAGE18V
  • DESCRIPTIONCordless Power Cutter
  • MANUFACTURERS PART NUMBERES32LX12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee ES32LX12 Cable Cutter With 18V Charger

Greenlee ES32LX12 Cable Cutter With 18V Charger

Item #: WBB1649548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top