discount codeFree shipping over 300

Applied at checkout

HK Porter 0090MNE Industrial Grade Clipper Cut Cutter, 18"L

HK Porter 0090MNE Industrial Grade Clipper Cut Cutter, 18"L

Item #: WBB1854415

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$182.87 up to 27% OFF

Price: $132.95

Quantity

Popular item in this category

Customers Also Viewed

HK Porter 0090MNE Industrial Grade Clipper Cut Cutter, 18"L

Features:
  • All-purpose jaws with clipper-cut blades for close or flush cutting
  • Not for cutting hard materials
  • Maximum hardness of material to be cut: Brinell 300/Rockwell C31
  • Lockplate keeps jaws from loosening
  • Toggle joints turn 50 lb hand pressure to 4000 lb cutting pressure
  • Screw-type adjustment realigns edges
  • Replacement cutterhead: 0013NE
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Product Specifications

  • HANDLE MATERIALSteel w/ Rubber Grip
  • BRANDHK Porter
  • BRINELL/ROCKWELLBrinell 300/Rockwell C31
  • JAW DESIGN/CUTTING BLADEAll Purpose/Clipper Cut
  • WEIGHT LBS3.75
  • TYPEIndustrial Grade
  • FOR USE WITH0013NE
  • MANUFACTURERS PART NUMBER0090MNE
  • DESCRIPTIONBolt Cutter
  • SIZE18"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HK Porter 0090MNE Industrial Grade Clipper Cut Cutter, 18"L

HK Porter 0090MNE Industrial Grade Clipper Cut Cutter, 18"L

Item #: WBB1854415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top