Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HK Porter 0190FC General Purpose, Center Cut Cutter, 24-1/2"L

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

HK Porter 0190FC General Purpose, Center Cut Cutter, 24-1/2"L

Item #: WBB1854426

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.17 Save up to 26%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
HK Porter 0190FC General Purpose, Center Cut Cutter, 24-1/2"L

Features:
  • All-purpose jaws with center-cut blades
  • Cuts soft, medium, and hard metals
  • Maximum hardness of material to be cut: Brinell 455/Rockwell C48
  • Lockplate keeps jaws from loosening
  • Toggle joints turn 50 lb hand pressure to 4000 lb cutting pressure
  • Screw-type adjustment realigns edges
  • Strong, lightweight fiberglass handles
  • Popular cutter
  • Replacement cutterhead: 0113C
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Product Specifications

    • HANDLE MATERIALFiberglass
    • BRANDHK Porter
    • BRINELL/ROCKWELLBrinell 455/Rockwell C48
    • JAW DESIGN/CUTTING BLADEAll Purpose/Center Cut
    • WEIGHT LBS4-1/2
    • TYPEGeneral Purpose
    • FOR USE WITH0113C
    • DESCRIPTIONBolt Cutter
    • MANUFACTURERS PART NUMBER0190FC
    • SIZE24-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!