Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HK Porter 0190MNE Industrial Grade Clipper Cut Cutters, 24"L

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

HK Porter 0190MNE Industrial Grade Clipper Cut Cutters, 24"L

Item #: WBB1854571

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.25 Save up to 27%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
HK Porter 0190MNE Industrial Grade Clipper Cut Cutters, 24"L

Features:
  • All-purpose jaws with clipper-cut blades for close or flush cutting
  • Not for cutting hard materials
  • Maximum hardness of material to be cut: Brinell 300/Rockwell C31
  • Lockplate keeps jaws from loosening
  • Toggle joints turn 50 lb hand pressure to 4000 lb cutting pressure
  • Screw-type adjustment realigns edges
  • Replacement cutterhead: 0113NE
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Product Specifications

    • DESCRIPTIONBolt Cutter
    • MANUFACTURERS PART NUMBER0190MNE
    • HANDLE MATERIALTubular Steel
    • WEIGHT LBS5-1/4
    • SIZE24"
    • JAW DESIGN/CUTTING BLADEAll Purpose/Clipper Cut
    • FOR USE WITH0113NE
    • TYPEIndustrial Grade
    • BRANDHK Porter
    • BRINELL/ROCKWELLBrinell 300/Rockwell C31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!