Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HK Porter 1290G Steel Strap Cutter, 12"L, 1 1/4 x .050"/32 x 1 mm Cap

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

HK Porter 1290G Steel Strap Cutter, 12"L, 1 1/4 x .050"/32 x 1 mm Cap

Item #: WBB1854535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $153.11 Save up to 24%
Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
HK Porter 1290G Steel Strap Cutter, 12"L, 1 1/4 x .050"/32 x 1 mm Cap

Features:
  • Sheer-cut blades Workhead has black oxide, rust-resistant finish
  • 1-handed operation gives extra leverage for continuous cuts
  • Cuts wide steel strap, quickly and cleanly
  • Cushion grip handles
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Product Specifications

    • CAPACITY1 1/4 x .050 in./32 x 1 mm
    • MANUFACTURERS PART NUMBER1290G
    • DESCRIPTIONSteel Strap Cutter
    • HANDLE MATERIALSteel w/ Plastisol® Grip
    • WEIGHT LBS1-1/2
    • SIZE12"
    • TYPEHeavy Duty
    • BRANDHK Porter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!