Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiss 175E Electrician Electrician's Scissors, 5-1/4"

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Wiss 175E Electrician Electrician's Scissors, 5-1/4"

Item #: WBB1872174

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.37 Save up to 25%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Wiss 175E Electrician Electrician's Scissors, 5-1/4"

Features:
  • Hot drop-forged solid steel
  • Scraper and file on back edge of blade
  • Standard full blade run
  • Fully nickel plated and corrosion resistance
  • For wire splicing, cutting insulation, and stripping insulation
  • Cut harness ties

Product Specifications

    • POINT STYLESharp
    • FINISH ON HANDLESNickel-plated
    • BRANDWiss
    • UPC037103580801
    • BLADE LENGTH1-3/4"
    • TYPEElectrician
    • DESCRIPTIONScissors
    • MANUFACTURERS PART NUMBER175E
    • PACKAGINGBoxed
    • WEIGHT0.2
    • OVERALL LENGTH5-1/4"
    • SIZE5-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!