Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Titanium Bonded Fine Cut Scissor

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

3" Titanium Bonded Fine Cut Scissor

Item #: WBB644154

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.32

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3" Titanium Bonded Fine Cut Scissor

These Scissors & Shears feature Titanium Bonded blades that are 3x harder than Stainless Steel so they stay sharper longer. The blades will resist corrosion & adhesives. Designed for specific uses as well as multi-purpose cutting tasks. Titanium Bonded Fine Cut Scissor is a 3" straight scissor with micro tip points, extra large comfort grip finger bows, and is great for fine detail cuts.

Product Specifications

    • BLADE LENGTH INCHES1
    • COLOR FINISHGrey/Red
    • DESCRIPTIONScissors
    • MANUFACTURERS PART NUMBER18420
    • HANDLE MATERIALABS/TPR
    • SIZE3"
    • OVERALL LENGTH3"
    • TYPEFine Cut
    • BLADE MATERIALTitanium Bonded
    • LENGTH OF CUT7/8"
    • HANDLE MATERIAL ABS/TPR
    • BRANDClauss®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed