Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Titanium Bonded Shear w/Detachable Handles

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

8" Titanium Bonded Shear w/Detachable Handles

Item #: WBB644114

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
8" Titanium Bonded Shear w/Detachable Handles

These Scissors & Shears feature Titanium Bonded blades that are 3x harder than Stainless Steel so they stay sharper longer. The blades will resist corrosion & adhesives. Designed for specific uses as well as multi-purpose cutting tasks. Titanium Bonded Shear with detachable handles is an 8" bent shear, detaches for easy cleaning, and features a serrated edge and ergonomic, comfortable nylon handles. Sheath included.

Product Specifications

    • BLADE LENGTH INCHES3-1/2
    • COLOR FINISHGrey
    • MANUFACTURERS PART NUMBER18045
    • DESCRIPTIONShears
    • HANDLE MATERIALNylon
    • SIZE8"
    • OVERALL LENGTH8"
    • TYPEDetachable Handle
    • BLADE MATERIALTitanium Bonded
    • LENGTH OF CUT3"
    • HANDLE MATERIAL Nylon
    • BRANDClauss®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!