Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Titanium Non-Stick Straight Shear

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

8" Titanium Non-Stick Straight Shear

Item #: WBB644107

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.98 Save up to 42%
Price: $ 9.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
8" Titanium Non-Stick Straight Shear

These Scissors and Shears are made using the very latest technology. Thru-hardened Titanium Bonded cutlery-grade steel is combined with a breakthrough Non-Stick formula. The result- blades that stay sharper longer AND resist adhesives from tapes, glues and touch fasteners that can interfere with performance. They are adhesive resistant, corrosion resistant, and feature precision ground stainless blades & cushioned RibGrip handles.

Product Specifications

    • BLADE LENGTH INCHES3-7/8
    • COLOR FINISHGrey/Red
    • DESCRIPTIONShears
    • MANUFACTURERS PART NUMBER18543
    • HANDLE MATERIALABS/TPR
    • SIZE8"
    • OVERALL LENGTH8"
    • TYPENon-Stick Straight
    • BLADE MATERIALTitanium Bonded Non-Stick
    • LENGTH OF CUT3-3/8"
    • HANDLE MATERIAL ABS/TPR
    • BRANDClauss®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!