Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiss M2R Compound Action Snips, 9-3/4"

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Wiss M2R Compound Action Snips, 9-3/4"

Item #: WBB1872123

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.31 Save up to 29%
Price: $ 18.78
Product Information
Customer Review
Product Q&A
Accessories
Wiss M2R Compound Action Snips, 9-3/4"

Features:
  • Right cut, cuts right from tight curve to straight
  • Cuts low carbon cold rolled steel
  • Non-slip serrated jaw of tough molybdenum steel holds material firmly and uniformly spreads cutting force across blade edge
  • Withstands strain of cutting heavy stock
  • Spring-action for fast, effortless feed
  • Handles made of high tensile strength alloy steel that exceeds hand power limit
  • Non-slip, textured grips and safety latch
  • Green handles for ease of identification

Product Specifications

    • CUTTING CAPACITY18 Gauge Low Carbon Steel
    • UPC037103580184
    • MANUFACTURERS PART NUMBERM2R
    • WEIGHT0.4
    • SIZE9-3/4"
    • BRANDWiss
    • CUTTING DIRECTIONStraight, Right
    • TYPEAviation
    • HANDLE COLORGreen
    • DESCRIPTIONSnips
    • LENGTH OF CUT1-3/8"
    • PACKAGINGCarded
    • OVERALL LENGTH9-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!