Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® C-21 Non-Sparking Chisel Non-Sparking Hand, 7/8", 12" OAL - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

AMPCO® C-21 Non-Sparking Chisel Non-Sparking Hand, 7/8", 12" OAL - Pkg Qty 2

Item #: WBB1532678

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 2

Price: $103.90
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® C-21 Non-Sparking Chisel Non-Sparking Hand, 7/8", 12" OAL

Non-sparking, non-magnetic, corrosion-resistant hand chisel.

Product Specifications

    • BRANDAmpco
    • MANUFACTURERS PART NUMBERC-21
    • TYPEDiamond Point
    • SIZE7/8"
    • OVERALL LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed