Stanley 57-531 Compo-Cast® 18 oz. 11-3/8" Standard Soft Face Hammer

Rollover image to zoom in

Click image to enlarge

Stanley 57-531 Compo-Cast® 18 oz. 11-3/8" Standard Soft Face Hammer

Item #: WBB248091

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.42 Save up to 36%
Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 57-531, Compo-Cast® Standard Soft-Face Hammer, 18 oz.

  • Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids.
  • No exposed metal on face, head or shaft.
  • Dead blow function eliminates bounceback when striking hardened surfaces.
  • Soft face helps prevent marring.
  • Steel reinforced handle provides strength and resists breaking on overstrike.


  • Product Specifications

      • BRANDStanley®
      • MANUFACTURERS PART NUMBER57-531
      • WEIGHT LBS1-1/8
      • WEIGHT LBS.18 oz.
      • HEAD LENGTH3-3/4"
      • HEAD WEIGHT18 oz.
      • DESCRIPTIONStanley® Compo-Cast® Standard Soft-Face Hammer, 18 oz.
      • FACE LENGTH1.6", 40mm
      • OVERALL LENGTH11-3/8"

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!