Center Punches
Availability
Brand
Length
Type
Color
Price
Related Products
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
Features : Non-sparking Non-magnetic Corrosion resistant Made in the USA Beryllium-free
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 6-PIECE SET
The Starrett® Automatic Center Punch with Adjustable Stroke features a lightweight, knurled steel handle for a positive grip and easy handling. 130mm (5 1/4") Length, 17mm (11/16") Diameter, Heavy Duty. Features: Rugged automatic punches with all-steel handles and parts Internal mechanism automatically - strikes a blow when downward pressure is applied Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting The point can be easily removed for regrinding or replacement Adjustable knurled cap regulates the force of the ...