discount codeFree shipping over 300

Applied at checkout

Greenlee HK06AT Crimp Tool, Dieless-Hydraulic

Greenlee HK06AT Crimp Tool, Dieless-Hydraulic

Item #: WBB1649492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,855.00

Quantity

Popular item in this category

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Usually ships in 7 to 10 days

Not Yet Rated

$3,675.00

Customers Also Viewed

Greenlee HK06AT Crimp Tool, Dieless-Hydraulic

Features:
  • Utilizes four indentors to make the crimp
  • Two-speed pump advances the ram quickly to start the crimp, reducing crimp completion time, The ram automatically retracts after the crimp is complete
  • Flip-top style uses a pullpin to open head for easy removal from the connector
  • Compact, featuring a 360 DEG rotating head
  • Includes carrying case, test gauge and test slugs
  • U.S. Patents #6,206,663 and #6,065,326, Ft Tools Are Ul And Cul Classified With #4Awg - 750 Kcmil (Mcm) Copper Color-Coded Connectors And #6Awg - 750 Kcmil (Mcm) Aluminum Color-Coded Connectors Of The Following Brands: Anderson, Blackburn, Foci Burndy, Ilsco, Panduit, Penn-Union, And Thomas & Betts
Includes:
  • (1) Crimper
  • Carrying Case
  • Test Gauge
  • Test Slugs

Product Specifications

  • BRANDGreenlee®
  • MANUFACTURERS PART NUMBERHK06AT
  • TYPECrimping
  • STYLEHydraulic
  • OVERALL LENGTH INCHES--
  • WIRE CUTTER--
  • SPRING LOADED--
  • HANDLE STYLE--
  • COUNTRY OF ORIGINGermany
  • OVERALL LENGTH RANGE--
  • MAX. JAW CAPACITY RANGE--
  • JAW SHAPE--
  • HANDLE TYPE--
  • HANDLE MATERIAL--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee HK06AT Crimp Tool, Dieless-Hydraulic

Greenlee HK06AT Crimp Tool, Dieless-Hydraulic

Item #: WBB1649492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top