discount codeFree shipping over 300

Applied at checkout

Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Item #: WBB1649553

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,150.00

Quantity

Popular item in this category

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Usually ships in 7 to 10 days

Not Yet Rated

$3,675.00

Customers Also Viewed

Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Features:
  • Dieless indent style crimping head does not require interchangeable crimping dies
  • Flip-open Crimping head rotates 350° to get into tight locations
  • Two-speed pump provides rapid crimping cycle time
  • Lightweight and strong fiberglass handles
  • Comes with a molded carrying case
Includes:
  • Crimping Tool
  • Molded Carrying Case

Product Specifications

  • BRANDGreenlee®
  • MANUFACTURERS PART NUMBERHK12ID
  • TYPECrimping
  • STYLEHydraulic
  • OVERALL LENGTH INCHES--
  • WIRE CUTTER--
  • SPRING LOADED--
  • HANDLE STYLE--
  • COUNTRY OF ORIGINTaiwan
  • OVERALL LENGTH RANGE--
  • MAX. JAW CAPACITY RANGE--
  • JAW SHAPE--
  • HANDLE TYPE--
  • HANDLE MATERIAL--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Item #: WBB1649553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top