discount codeFree shipping over 300

Applied at checkout

Greenlee PA1123 7" Stripper/Cutter Combo W/ Comfort Grips

Greenlee PA1123 7" Stripper/Cutter Combo W/ Comfort Grips

Item #: WBB1649406

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Popular item in this category

Greenlee 1927-SS 9" Pro Stainless Combination Stripper/Cutter/Crimper

Available on or around 11/03/2019

Not Yet Rated

$24.25

Customers Also Viewed

Greenlee PA1123 Stripper Combo Pack

Features:
  • Head of tool and handles designed at optimum 22º angle to prevent awkward wrist bends
  • Spring-loaded open
  • Contoured wire stripping areas precision ground for accuracy
  • Non-scoring strip and smooth wire cutting
  • Features screw cutter and wire loops embedded in frames
  • Built-in safety lock
  • Gripping jaws on front of tool
  • PA1117 will work on Romex household cable
  • Not for use on steel or armored wire and cable

Product Specifications

  • BRANDGreenlee®
  • MANUFACTURERS PART NUMBERPA1123
  • TYPEWire Stripper
  • STYLEStandard
  • OVERALL LENGTH INCHES7
  • WIRE CUTTERYes
  • SPRING LOADEDYes
  • HANDLE STYLEComfort Grip
  • COUNTRY OF ORIGINTaiwan
  • JAW SURFACE--
  • INSULATEDNo
  • OVERALL LENGTH RANGE7 to 7-15/16"
  • MAX. JAW CAPACITY RANGE--
  • CABLE/WIRE SIZE--
  • JAW SHAPE--
  • JAW MATERIAL--
  • JAW LENGTH INCHES--
  • MODEL--
  • HANDLE TYPEComfort Grip
  • THROAT DEPTH INCHES--
  • JAW WIDTH INCHES--
  • HANDLE COLORBlack/Orange
  • JAW CAPACITY INCHES--
  • JAW LENGTH--
  • BLADE MATERIAL--
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee PA1123 7" Stripper/Cutter Combo W/ Comfort Grips

Greenlee PA1123 7" Stripper/Cutter Combo W/ Comfort Grips

Item #: WBB1649406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top