Blackhawk PT-1050-2 8" Adjustable Stop Wire Stripper/Cutter/Crimper

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Blackhawk PT-1050-2 8" Adjustable Stop Wire Stripper/Cutter/Crimper

Item #: WBB957548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $38.46 Save up to 37%
Price: $ 24.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® PT-1050-2 Wire Stripper

Special designed clamping jaws hold the wire securely during the stripping process. Powder metal jaws, hardness HV450 to 650° (HRC 52 to 57°). Romax cable 14/2; 12/2 or NM-B cable 10-14AWG. Adjustable stop controls the length of wire to be stripped. Extra cutting function for regular solid or stranded cable. Standard stripping and cutting gauge 10-26AWG. Swivel knob micro-adjusts for thinner wire to 30AWG or thicker wire to 8AWG. Crimp non-insulated terminals 10-22AWG. Crimp insulated terminals 10-22AWG. Crimp auto ignition terminals 7 to 8mm.

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURERS PART NUMBERPT-1050-2
    • TYPEWire Stripper
    • STYLEAdjustable Slide Stop
    • OVERALL LENGTH INCHES8
    • WIRE CUTTERYes
    • SPRING LOADEDYes
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINChina
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGE8 to 8-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPE--
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEPlastic Dipped
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORBlack/Red
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what I wanted

Your review: This is exactly the tool I was searching for. I got it at a great price and the shipping was very fast and it works excellently.

Pros: Great price professional grade

Cons: None

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed