x

Take 15% off your entire order!

Offer applied at checkout

Stanley 89-863 FatMax® 7-5/8" Flat Nose Linesman Plier

Stanley 89-863 FatMax® 7-5/8" Flat Nose Linesman Plier

Item #: WBB983229

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.67 up to 35% OFF

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $16.75 ea.
  • Buy 2-5 $15.75 ea.
  • Buy 6+ $13.50 ea.

Quantity

Customers Also Viewed

Stanley® 89-863, FatMax® Lineman's Cutting Pliers, 7-5/8" Long

  • High-leverage pivot design uses less energy to cut than traditional cutting pliers.
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
  • Precision machined jaws ideal for gripping, twisting and cutting.
  • Forged high-quality carbon steel provides a durable gripping and cutting edge.
  • Meets ANSI specifications.


  • Product Specifications

    • BRANDStanley
    • MANUFACTURERS PART NUMBER89-863
    • TYPELinesman
    • STYLEFlat Nose
    • OVERALL LENGTH INCHES7-5/8
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEComfort Grip
    • COUNTRY OF ORIGINChina
    • JAW SURFACEKnurled
    • INSULATEDNo
    • OVERALL LENGTH RANGE7 to 7-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEStraight
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEComfort Grip
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORBlack/Yellow
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier

    Item #: B983599

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    Ships same day.

    $15.50

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 89-863 FatMax® 7-5/8" Flat Nose Linesman Plier

    Stanley 89-863 FatMax® 7-5/8" Flat Nose Linesman Plier

    Item #: WBB983229

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant