
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 89-865, FatMax® Lineman's Cutting Pliers, 9-1/2" Long
High-leverage pivot design uses less energy to cut than traditional cutting pliers. Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws. Precision machined jaws ideal for gripping, twisting and cutting. Forged high-quality carbon steel provides a durable gripping and cutting edge. Meets ANSI specifications.
Product Specifications
- BRANDStanley
- MANUFACTURERS PART NUMBER89-865
- TYPELinesman
- STYLEFlat Nose
- OVERALL LENGTH INCHES9-1/2
- WIRE CUTTERYes
- SPRING LOADEDNo
- HANDLE STYLEComfort Grip
- COUNTRY OF ORIGINChina
- JAW SURFACESerrated
- INSULATEDNo
- OVERALL LENGTH RANGE9 to 9-15/16"
- MAX. JAW CAPACITY RANGE--
- CABLE/WIRE SIZE--
- JAW SHAPEStraight
- JAW MATERIAL--
- JAW LENGTH INCHES--
- MODEL--
- HANDLE TYPEComfort Grip
- THROAT DEPTH INCHES--
- JAW WIDTH INCHES--
- HANDLE COLORBlack/Yellow
- JAW CAPACITY INCHES--
- JAW LENGTH--
- BLADE MATERIAL--
- HANDLE MATERIALPlastic
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Stanley 89-863 FatMax® 7-5/8" Flat Nose Linesman Plier
Item #: B983229
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$16.75

Stanley 89-865- 9-1/2" Flat Nose Linesman Plier
$23.04
- Product Information
- Customer Review
- Product Q&A
- Accessories