Take 15% off your entire order!

Offer applied at checkout

+

Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier

Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier

Item #: WBB983440

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.47 up to 4% OFF

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 84-096, Basic Mini Needle Nose Pliers, 5-7/8" Long

  • Oil-resistant dipped handle allows for a comfortable grip.
  • Drop-forged steel is strong and durable.
  • Fixed joint design used for bending, turning and cutting.
  • Long nose design for use in hard-to-reach areas.
  • Meets ANSI specifications.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER84-096
    • TYPELong Nose
    • STYLEStandard
    • OVERALL LENGTH INCHES5-15/16
    • WIRE CUTTERYes
    • SPRING LOADEDYes
    • HANDLE STYLEPlastic Dipped
    • COUNTRY OF ORIGINChina
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE4 to 5-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEStraight
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • HANDLE TYPEPlastic Dipped
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORBlack
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: October 20, 2015

      very nice
      Your review:
      Good quality. Would buy again.
    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    Stanley 84-032 8-1/4" Long Nose Cutting Plier

    Item #: B983428

    (2)

    Ships same day.

    $7.30

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier

    Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier

    Item #: WBB983440

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier
      Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier
      Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier
      Stanley 84-096 5-15/16" Spring Loaded Long Nose Plier
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant